Hand brush / nail brush S, hard
Nail brush S
NLBRSH-HARD-RED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Large drop-shaped hanger for easy hanging and to simplify cleaning.
FDA-compliant raw materials
- Also suitable for use in food preparation areas
Hygienic design for easy cleaning and maintenance
- Rounded surfaces make it easier to clean
- Dishwasher safe (at max. 93 °C)
- Can be sterilised in autoclaves (max. 121 °С)
Plain colour and available in different colours
- Different colours reduce the risk of cross-contamination
- Facilitates HACCP compliance and allergen prevention procedures
Free from phthalates and bisphenol A
Datasheets(X)
The small, ergonomically designed hand brush is suitable for cleaning fingernails, hands and arms as well as for cleaning various surfaces or containers. Also ideal for cleaning small parts on machines, knives, chopping boards and similar items.
Colour | Red |
Material | Polypropylene/ stainless steel |
Material of bristles | PES - Polyester |
Length | 130 mm |
Width | 50 mm |
Height | 40 mm |
Length of bristles | 17 mm |
Min./max. temperature conditions | -20 to 80 °C |