Hand and knee rail without taper
Hand and knee rail without taper
RL-HND/KNEE-WITHOUT-RENEWAL-G786
Art.-no. 0838906786
EAN 4065746535830
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hand and knee rail without taper (D = 48 mm) for use in the Würth edge protection system
Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016
Datasheets(X)
Intended for temporary use
Length | 1000 mm |
Material | Aluminium |
Width | 50 mm |
Overall height | 5 cm |
EN standard | 13374:2013 + A1:2018 |
Design | Without tapering |