Hand and knee rail without taper
Hand and knee rail without taper
RL-HND/KNEE-WITHOUT-RENEWAL-G710
Art.-no. 0838906710
EAN 4062856645022
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hand and knee rail without taper (D = 48 mm) for use in the Würth edge protection system
Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016
Datasheets(X)
Intended for temporary use
Length | 3000 mm |
Material | Aluminium |
Design | Without tapering |