Hand Sanding Blocks with Extraction
Hand sanding block, extraction 70 x 198 mm
SNDBLOCK-HND-HOKLP-70X198-22HOLE
Art.-no. 0586300002
EAN 4047376257146
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extraction for vacuum cleaner
- Dust-free
- Even grinding finish
- No addition of abrasive required
Long service life of abrasive
Ergonomic shape
- Sanding requires less exertion
- Sits perfectly in the hand
Gentle on joints
Scope of delivery:
Adapter for suction hose* + suction controller
* Connecting piece between suction hose, Würth hand sanding blocks and hand file, as well as for Rupes and Festool hand-held units.
Datasheets(X)
Planar sanding for filler areas
Width x length | 70 mm x 198 mm |
Adhesive system | Hook and loop |
Hole pattern | 22-hole |