Hammer holder
Hammer holder
HAMHOLD-110X70X160MM
Art.-no. 0715930230
EAN 4046777992076
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Elasticated strap on the outside for pens and small screwdrivers
- Belt loop and hammer holder made from high-quality polyester (1680 denier)
The tools shown are not included in the scope of delivery.
Datasheets(X)
Length x width x height (L x B x H) | 110 x 70 x 160 mm |
For belt width | 70 mm |
Material | PES - Polyester |
Colour | Black, Grey |
Product weight (per item) | 92.000 g |
Max. load capacity | 3 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!