Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hammer drill bit multi-pack Plus Quadro-L Vario, 12 pieces

Ham. dr. bit Multipack Plus Quadro-L Vario 12 pcs.
DRL-HAM-SORT-PLUS-Q-LV-12PCS

Art.-no. 0648050002

EAN 4058794486100

-,--
price per selected packing unit
| Individual prices for customers after login
Hammer drill bit multi-pack Plus Quadro-L Vario, 12 pieces

Art.-no. 0648050002

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The perfect solution for reinforcements and hard materials, featuring a symmetrical one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.

Significantly improved compatibility with reinforcements


The symmetrical 4 x 90° cutting edge geometry (up to Ø 10 mm with solid carbide head) prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.



Noticeably quicker drilling


The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.



Perfect drilling properties over the entire service life


  • Thanks to head geometry that is tailored to the drill bit diameter

  • One-piece carbide element for high stability thanks to the maximised attachment surface with the steel body.


Considerably improved drilling speed and dust removal while at the same time offering increased security against breakage


Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.



Optimum guidance in drilled hole


Thanks to the four cutting edges and four-spiral geometry of the drill bit, it is optimally guided into the drilled hole.



Precise drilling


The special self-centring tip enables precise tapping.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drilling speed (point system)

2 of 4 points

Smoothness of running (points system)

4 of 4 points

Accuracy (point system)

4 of 4 points

Reinforcement strength (points system)

4 of 4 points

Service life (points system)

4 of 4 points

Number of pieces in assortment/set

12 PCS

Tool holding device

Suitable for SDS-plus

Hammer drill bit multi-pack Plus Quadro-L Vario, 12 pieces including:
3 x
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D10,0-L165-WL100MM

Description:
Diameter: 10 mm; Length: 165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 3 x
2 x
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D12,0-L160-WL100MM

Description:
Diameter: 12 mm; Length: 160 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 2 x
3 x
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D6,0-L165-WL100MM

Description:
Diameter: 6 mm; Length: 165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 3 x
4 x
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D8,0-L165-WL100MM

Description:
Diameter: 8 mm; Length: 165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter For plug-in tools Plus to Max

ADAPT-HAMDRL-PLUS/MAX

For drill bits with SDS-plus mounting shank on machines with SDS-max drive arbour
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information