Hammer drill bit cassette Plus Quadro-L Vario, 7 pieces
Hammer drill bit Plus Quadro-L Vario 7 pcs Syska
DRL-HAM-SORT-PLUS-Q-LV-7PCS
Art.-no. 0648050007
EAN 4065233073418
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Significantly improved function when drilling in reinforced structures
The symmetrical 4 x 90° cutting edge geometry (up to diameter 10 mm with solid carbide head) prevents the drill bit from hooking in or running off centre when striking e.g. reinforcing bars.
Noticeably quicker drilling
The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.
Perfect drilling properties over the entire service life
- Thanks to head geometry that is tailored to the drill bit diameter
- One-piece tungsten carbide element for high stability thanks to the maximised contact surfaces with the steel body.
Considerably improved drilling speed and dust removal while at the same time offering increased security against breakage
Vario conveyor helix with back that narrows at the front and widens at the rear, as well as sharper angle at the helix end ensures reduced friction, high stability and maximum transmission of impact energy.
Optimum guidance in drilled hole
Thanks to the four cutting edges and four-spiral geometry of the drill bit, it is optimally guided into the drilled hole.
Precise drilling
The special self-centring tip enables precise drilling.
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Reinforcing bars may only be drilled through with permission from a structural engineer.
Datasheets(X)
Drilling speed (point system) | 2 of 4 points |
Smoothness of running (points system) | 4 of 4 points |
Accuracy (point system) | 4 of 4 points |
Reinforcement strength (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Number of pieces in assortment/set | 7 PCS |
Tool holding device | Suitable for SDS-plus |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!