Hammer drill bit box Plus Quadro-L Vario, 7 pieces
Plus Quadro-L Vario hammer drill bit box, 7 pcs
DRL-HAM-SORT-PLUS-Q-LV-7PCS
Art.-no. 0648050001
EAN 4058794486261
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Significantly improved compatibility with reinforcements
The symmetrical 4 x 90° cutting edge geometry (up to Ø 10 mm with solid carbide head) prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.
Noticeably quicker drilling
The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.
Perfect drilling properties over the entire service life
- Head geometry that is tailored to the drill bit diameter
- One-piece carbide element — maximised attachment surface with the steel body gives high stability.
Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage
Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.
Optimum guidance in drilled hole
Drill bit with four cutting edges and four-spiral geometry to ensure that the bit is guided perfectly into the drilled hole.
Precise spot drilling
The special self-centring tip enables high-precision spot drilling.
Iron reinforcements may only be drilled through with permission from a structural engineer.
Datasheets(X)
Drilling speed (point system) | 2 of 4 points |
Smoothness of running (points system) | 4 of 4 points |
Accuracy (point system) | 4 of 4 points |
Reinforcement strength (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Number of pieces in assortment/set | 7 PCS |
Tool holding device | Suitable for SDS-plus |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!