Hammer drill bit Plus Duo-S Vario
Plus Duo-S Vario hammer drill bit
DRL-HAM-PLUS-DUO-SV-D16,0-L260-WL210MM
Art.-no. 0648551626
EAN 4053479613659
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Noticeably quicker drilling
Optimum tip geometry and asymmetrically arranged grooves on the cutting edges ensure improved traction.
Optimum drilling performance with reinforced chamfers
Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.
Precise drilling
Due to special self-centring point.
Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage
Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.
Iron reinforcements may only be drilled through with permission from a structural engineer. Ø 4.8 and 6.3: Special drill bit for SFS spike mounting system. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.
Datasheets(X)
Drilling speed (point system) | 4 of 4 points |
Smoothness of running (points system) | 2 of 4 points |
Accuracy (point system) | 2 of 4 points |
Reinforcement strength (points system) | 1 of 4 points |
Service life (points system) | 2 of 4 points |
Diameter (Ø) | 16 mm |
Length | 260 mm |
Working length | 210 mm |
Number of cutting edges | 2 PCS |
Number of spirals | 2 PCS |
Tool holding device | Suitable for SDS-plus |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!