Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Hammer drill H 28-MLS POWER

Rotary hammer drill, H 28-MLS POWER
HAMDRL-EL-(H28-MLS POWER)

Art.-no. 57082042

EAN 4056807135281

-,--
price per selected packing unit
| Individual prices for customers after login
Hammer drill H 28-MLS POWER

Art.-no. 57082042

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful hammer drill with active vibration damping and interchangeable drill chuck, making it ideal for series drilling

Flexible applications


The quick-release chuck means that the tool can be converted from SDS drive arbour to a standard drill chuck in just a few steps.



Extremely fast drilling progress


High impact energy



Effortless work


Due to the low vibrations, the machine can be used for a long period with no signs of fatigue.



Universal


The chiselling function means that the machine can also be used for corrective work.



Reduces risk of cable breakage


Moving ball grommet on mains cable

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed: Concrete, masonry, wood, metal

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

850 W

Min./max. idle speed

0-1300 rpm

Min./max. impact rate

0-4000 rpm

Tool holding device

Suitable for SDS-plus

Impact energy

3.2 J

Functions

Chisel function, Adjustable chisel position, Exchangeable chuck, Clockwise/anti-clockwise rotation, Impact stop for normal drilling, Throttle switch, Lock button for continuous operation

Min./max. drilling diameter in concrete

4-28 mm

Min./max. recommended drilling range for optimum performance (in concrete)

6-18 mm

Max. drilling diameter of hollow drill bit in masonry

68 mm

Weight of machine

3.1 kg

Cable length

4 m

Hammer drill H 28-MLS POWER including:
1 x
Quick-action drill chuck

QCKDRLCHUK-DCH-H26/36-(1,5-13MM)

Quantity: 1 x
1 x
Drill chuck

PLUS TOOL HOLDER

Quantity: 1 x
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(H28MLE/MLS)-SYS-8.4.2

Description:
for H 28-MLE and H 28-MLS
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
1 x
Handle

SP-(AUXILIARY HANDLE)

Quantity: 1 x
1 x
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D10,0-L165-WL100MM

Description:
Diameter:10 mm;Length:165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 1 x
1 x
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D6,0-L165-WL100MM

Description:
Diameter:6 mm;Length:165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 1 x
1 x
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D8,0-L165-WL100MM

Description:
Diameter:8 mm;Length:165 mm
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Suction device BSA 50

DSTEXTRSYS-BSA50-F.HAMDRL

Permits almost dust-free operation.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information