Hammer drill H 26-MLS
Hammer drill H 26-MLS
HAMDRL-EL-(H26-MLS)
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast drilling progress and high removal performance when chiselling
High impact energy
For universal use
Drilling, rotary hammer drilling and chiselling with adjustable chisel position (3-mode function)
Comfortable
Lockable switch increases comfort for longer drilling/chiselling work.
Balanced power ratio in clockwise and anti-clockwise rotation
Rotating brush plate
Flexible applications
The quick-release chuck means that the tool can be converted from SDS drive arbour to a standard drill chuck in just a few steps.
Reduces risk of cable breakage
Ball grommet
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
For concrete, masonry, steel and wood
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 830 W |
Min./max. idle speed | 0-1300 rpm |
Min./max. impact rate | 0-4000 rpm |
Tool holding device | Suitable for SDS-plus |
Impact energy | 2.7 J |
Functions | Chisel function |
Min./max. drilling diameter in concrete | 4-26 mm |
Min./max. recommended drilling range for optimum performance (in concrete) | 6-16 mm |
Min./max. drilling diameter in steel | 4-13 mm |
Max. drilling diameter of hollow drill bit in masonry | 68 mm |
Weight of machine | 2.9 kg |
Cable length | 4 m |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!