Halogen bulb Heavy Duty Longlife for performance-orientated drivers
Halogen bulb CV Longlife heavy-duty
BULB-H4-(LONGLIFE-HD)-P43T-24V-75/70W
Art.-no. 072011025
EAN 4050642700192
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Hard wearing helix technology
- Greater resistance to vibration
- Suitable for extreme road conditions
Extremely durable
- Saves money and prevents downtime
- Extends replacement intervals
Greater resistance to vibration (heavy-duty)
Datasheets(X)
LCV (e.g. bus/coach, light commercial vehicle etc.)
Type description | H4 Heavy Duty Longlife |
Nominal voltage | 24 V/DC |
Socket designation | P43t |
Power rating | 75 W |
Power of second spiral coil | 70 W |
Colour temperature | 3200 K |
Lifetime Tc | 1000 h |
Lifetime B3 | 450 h |
Approval | E1 |
Corresponds to original spare part number | Osram 64196TSP |