Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Halogen bulb Heavy Duty Longlife for performance-orientated drivers

Halogen bulb CV Longlife heavy-duty
BULB-H1-(LONGLIFE-HD)-P14,5S-24V-70W

Art.-no. 072011125

EAN 4050642700352

-,--
price per selected packing unit
| Individual prices for customers after login
Halogen bulb Heavy Duty Longlife for performance-orientated drivers

Art.-no. 072011125

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hard wearing helix technology


  • Greater resistance to vibration

  • Suitable for extreme road conditions


Extremely durable


  • Saves money and prevents downtime

  • Extends replacement intervals


Greater resistance to vibration (heavy-duty)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

LCV (e.g. bus/coach, light commercial vehicle etc.)

Type description

H1 Heavy Duty Longlife

Nominal voltage

24 V/DC

Socket designation

P14,5s

Power rating

70 W

Colour temperature

3200 K

Lifetime Tc

1200 h

Lifetime B3

600 h

Approval

E1

Corresponds to original spare part number

Osram 64155TSP

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information