Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Halogen bulb

Halogen bulb commercial vehicle Standard
BULB-H4-P43T-24V-75/70W

Art.-no. 07201102

EAN 4045727186299

-,--
price per selected packing unit
| Individual prices for customers after login
Halogen bulb

Art.-no. 07201102

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Trusted OEM quality for standard applications
  • Reliable and robust halogen bulb

  • Can be used as a standard original equipment part as well as an original spare part
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Commercial vehicles (e.g. bus, coach etc.)

Type description

H4

Nominal voltage

24 V/DC

Socket designation

P43t

Power rating

75 W

Power of second spiral coil

70 W

Colour temperature

3200 K

Lifetime Tc

800 h

Lifetime B3

350 h

Approval

E1

Corresponds to original spare part number

Osram 64196

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information