Halogen bulb
Halogen bulb commercial vehicle Basic
BULB-H11-(PGJ19-2)-24V-70W
Art.-no. 0720118311
EAN 4046777876901
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very good value for money
- Long service life and more light with high vibration resistance
- Suitable for the most demanding applications
Datasheets(X)
Commercial vehicles
Type description | H11 |
Nominal voltage | 24 V/DC |
Socket designation | PGJ19-2 |
Power rating | 70 W |
Colour temperature | 3200 K |
Lifetime Tc | 1000 h |
Lifetime B3 | 500 h |
Approval | E1 |
Corresponds to original spare part number | Osram 64216TSP |