Halogen bulb
Halogen bulb commercial vehicle Standard
BULB-H1-P14,5S-24V-70W
Art.-no. 07201112
EAN 4045727186336
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reliable and robust halogen bulb
- Can be used as a standard original equipment part as well as an original spare part
Datasheets(X)
Commercial vehicles (e.g. bus, coach etc.)
Type description | H1 |
Nominal voltage | 24 V/DC |
Socket designation | P14,5s |
Power rating | 70 W |
Colour temperature | 3200 K |
Lifetime Tc | 650 h |
Lifetime B3 | 400 h |
Approval | E1 |
Corresponds to original spare part number | Osram 64155 |