Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Half-visor for SH 3000 safety helmet

Half visor for safety helmet SH 3000
VSR-HALF-SH3000

Art.-no. 0899200343

EAN 4099618402975

-,--
price per selected packing unit
| Individual prices for customers after login
Half-visor for SH 3000 safety helmet

Art.-no. 0899200343

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Optimal protection in combination with the SH 3000 safety helmet
  • Easy release of the visor from the safety helmet with a push button

  • Easy visor replacement

  • The Euroslot adapter can also be used to attach hearing protection

  • Provides maximum freedom of movement
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polycarbonate - PC

Colour

Clear

EN standard

166, 170

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
SH 3000 safety helmet

SAFEHELM-SH3000-WHITE

Individually adjustable and ergonomic safety helmet with short helmet peak
x 1 pcs
SH 3000 safety helmet

SAFEHELM-SH3000-RED

Individually adjustable and ergonomic safety helmet with short helmet peak
x 1 pcs
SH 3000 safety helmet

SAFEHELM-SH3000-BLUE

Individually adjustable and ergonomic safety helmet with short helmet peak
x 1 pcs
SH 3000 safety helmet

SAFEHELM-SH3000-YELLOW

Individually adjustable and ergonomic safety helmet with short helmet peak
x 1 pcs
SH 3000 safety helmet

SAFEHELM-SH3000-NEONYELLOW

Individually adjustable and ergonomic safety helmet with short helmet peak
x 1 pcs
SH 3000 safety helmet

SAFEHELM-SH3000-BLACK

Individually adjustable and ergonomic safety helmet with short helmet peak
x 1 pcs
Safety helmet SH 3000 MULTI

SAFEHELM-(SH3000-MULTI)-WHITE

Customisable, ergonomic and multi-purpose hard hat
x 1 pcs
Safety helmet SH 3000 MULTI

SAFEHELM-(SH3000-MULTI)-NEONYELLOW

Customisable, ergonomic and multi-purpose hard hat
x 1 pcs
Safety helmet SH 3000 MULTI MIPS

SAFEHELM-(SH3000-MULTI-MIPS)-WHITE

Individually adjustable, ergonomic and multi-purpose hard hat with MIPS safety system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Visor adapter for SH 3000 safety helmet

ADAPT-VSR-SH3000

Practical adapter for attaching ear plugs and visors to the safety helmet
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information