Half-shell set, diameter 82/85 mm Universal, 4 pieces
Half-shell set 82/85 mm, 4 pieces
ADDITIONAL SET BEARING FRO AXLE D82/85MM
Art.-no. 1952003860
EAN 4058794286625
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Number of pieces in assortment/set (10) | 4 PCS |
Material (20) | Tool steel |
Product weight (per item) (30) | 3265.000 g |
Diameter | 82 mm |
Diameter 2 | 85 mm |
Suitable for vehicle manufacturer | Ford, Volvo |