Half-head strip nail, 34°, with smooth shaft steel, plain
STRNL-HALFHD-RSN-PAPMG-3,1X90MM
Art.-no. 048233190
EAN 4024835756235
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Nails in accordance with DIN EN 14952 and A1 (Eurocode 5)
Datasheets(X)
Roof beams, roof battens, counter battens, roof boarding
![]() | |
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 90 mm |
Head diameter | 7.1 mm |
Material | Steel |
Surface | Plain |
Design | Smooth and resin-coated |
Number per pallet | 201600 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
