Half-head strip nail, 34°, with ring-shaped shaft steel, zinc-plated yellow (A2C)
Steel zinc plated 34° with ring-shaped shank
STRNL-HALFHD-RESIN-GRVD-(A2C)-3,1X90
Art.-no. 048273190
EAN 4038898126492
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DSN 5090, 34°, art. no. 0703 543 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Roof beams, roof battens, counter battens, roof boarding
![]() | |
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 90 mm |
Head diameter | 7.1 mm |
Material | Steel |
Surface | Zinc plated yellow |
Design | Grooved and resin-coated |
Number per pallet | 201600 PCS |
