Half-head strip nail, 34°, with ring-shaped shaft steel, plain
STRNL-HALFHD-RESN-GRVD-2,9X75MM
Art.-no. 048262975
EAN 4024835756273
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DSN 5090, 34°, art. no. 0703 543 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Roof beams, roof battens, counter battens, roof boarding
![]() | |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 75 mm |
Head diameter | 7.1 mm |
Material | Steel |
Surface | Plain |
Design | Grooved and resin-coated |
Number per pallet | 194400 PCS |
