HSS machine saw blade For hacksaw machines
Machine saw blade HSS
SAWBLDE-MA-HSS-Z18-400X30X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Particularly suitable for sawing stainless steel and other materials that are difficult to saw
Length (L) | 400 mm |
Width (B) | 30 mm |
Thickness (H) | 1.5 mm |
Teeth per unit of length | 18 PCS/Inch |
Datasheets (0)
Certificates/ Documents (0)