Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSS flat counter bore

HSS-flat counter bore
FLCNTBRE-F.PULHNDL-HSS-20X14,9MM

Art.-no. 0688859100

EAN 4038898808145

-,--
price per selected packing unit
| Individual prices for customers after login
HSS flat counter bore

Art.-no. 0688859100

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • The stepped drill bit includes two bore diameters

  • The first part of the drill bit drills into the material and guides the second part of the drill bit

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For recessing mounting kit type A, art. no. 0688859090 and type B art. no. 0688859091 in plastic and aluminium profiles.

Material

HSS

Diameter (d1)

20 mm

Diameter 2 (d2)

14.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information