Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSS bimetal extra long cylinder saw

Cylinder saw, HSS bi-metal construct., extra long
SAW-CYL-HSS-BIMET-XL-D22MM
ZEBRA

Art.-no. 0632800022
EAN 4053479546926

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Extra-long usable length for drilling mounting holes for roller shutter and cord ducts

Fast and simple drilling


Combi vario toothing made from M42 bimetal (8% cobalt).



Simple and precise spot drilling


MFD-S centre drill multi-purpose drill bit with diamond-ground cemented carbide blades.

Notice

If roller shutters are subsequently installed on windows, holes must be drilled for the cord duct.


  • Mini-cord (14/15 mm): dia. 17 mm

  • Mini-cord with pipe insert: dia. 22 mm

  • Maxi-cord (22/23 mm): dia. 25 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For drilling mounting holes for roller shutter and cord ducts. Suitable for plastic, wood, metal and non-ferrous metals.

Instructions
  • Remove the centre drill as soon as the cylinder saw has cut. This saves time and power.

  • Use a powerful cordless drill. Recommended rotation speed 650 rpm

Diameter (Ø)

22 mm

Cutting depth

90 mm

Recommended rotation speed in soft steel

350 rpm

Recommended rotation speed in tool steel and stainless steel

1751 rpm

Recommended rotation speed in cast iron

235 rpm

Recommended rotation speed in brass

470 rpm

Recommended rotation speed in aluminium

525 rpm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
MFD-S centre drill bit For bimetal extra-long cylinder saws

DRL-CENT-HOSAW-XL-CYLSAW-BIMET

ZEBRA
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information