Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSS bimetal cylinder saw assortment 16 pieces

Cylinder saw assmnt., HSS bimetal 16 pcs. SOKO
SAW-CYL-SOKO-HSS-(19-76MM)-16PCS

Art.-no. 5964063205

EAN 4062856623877

-,--
price per selected packing unit
| Individual prices for customers after login
HSS bimetal cylinder saw assortment 16 pieces

Art.-no. 5964063205

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Assortment with the most popular dimensions for electricians, metal workers and plumbing work. Without case for direct use in existing cases, shelves and vehicle interior equipment in the ORSY system size 4.4.1
Notice

When working with metals (except cast iron), use drilling and cutting oil. Using oil ensures a clean cut and extends the service life of the cylinder saws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

16 PCS

System dimensions

4.4.1

HSS bimetal cylinder saw assortment 16 pieces including:
1 x
Adapter A2 With centre drill bit

ARBR-CYLSAW-(A2)-(32-200MM)

Description:
Shank diameter: 11 mm; 32 - 200 mm
Quantity: 1 x
1 x
Adapter A4 With centre drill bit

ARBR-CYLSAW-HEX-(A4)-(14-30MM)

Description:
Shank diameter: 6.35 mm; Suitable for hole-saw diameter: 14 - 30 mm
Quantity: 1 x
1 x
Spin spring A7

SPG-CYLSAW-(A7)-HSS-BIMET

Description: For pressing out the cut-out workpiece
Quantity: 1 x
1 x
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D19MM

Description:
19 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity: 1 x
1 x
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D22MM

Description:
22 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity: 1 x
1 x
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D25MM

Description:
25 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity: 1 x
1 x
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D32MM

Description:
32 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity: 1 x
1 x
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D35MM

Description:
35 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity: 1 x
1 x
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D38MM

Description:
38 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity: 1 x
1 x
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D44MM

Description:
44 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity: 1 x
1 x
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D51MM

Description:
51 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity: 1 x
1 x
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D57MM

Description:
57 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity: 1 x
1 x
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D64MM

Description:
64 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity: 1 x
1 x
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D68MM

Description:
68 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity: 1 x
1 x
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D76MM

Description:
76 mm; Cutting depth: 32 mm
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Quantity: 1 x
1 x
System insert, foam 4.4.1

SYSINRT-FOAM-(F.5964063200)

Description: For safely storing work tools and products for material processing and machines. Can be used in combination with other system partitions.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information