Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSS annular cutter

HSS core drill bit
CREDRL-MET-HSS-DRLDP30MM-D25MM

Art.-no. 0630930250
EAN 4038898425731
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
Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.

High performance and rapid drilling progress with a long service life


In contrast to solid drilling, only a thin metal ring is cut. The drill core is ejected by an ejector pin.



No pre-drilling required, no formation of burrs


No pre- or post-processing required



Optimised cutting geometry


  • Long service life compared to many standard core drill bits

  • Clean drill profile

  • Drill hole with precise tolerances


Precise guidance, no slipping


Suitable for overlap drilling. Problem-free drilling on curved surfaces and pipes.

Notice
  • Unlike twist drill bits, the annular cutter only machines a thin ring of material rather than the complete bore diameter. The drilling core is removed using a pilot pin with spring power, which is not included in the scope of delivery. Annular cutters therefore offer a drilling time that is 10 times faster than twist drills bits.

  • Sufficient continuous cooling during the entire drilling process considerably increases the service life of the annular cutter. Do not use dry.

  • Not suitable for press chipboard, titanium or heat-resistant and high-alloy steels

  • For materials and cutting value parameters, see the summary overview tables

  • Wear appropriate protective equipment, such as eye protection, hearing protection devices and protective gloves

  • Take off loose clothing or jewellery which could get caught in the moving parts

  • Annular cutters must not be used with hand-held tools

  • Before use, ensure perfect concentricity and the correct clamping function of the tool drive
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • With Weldon shank ∅ 19 mm for use on mobile magnetic drills or stationary drills for creating large holes with a diameter of up to 50 mm and a cutting depth of 30 mm or 50 mm

  • Fein drills with QuickIn mount can be used with an adapter

  • Application on stationary drills with Morse taper is possible using the appropriate mount holder
Instructions
  • Insert the ejector pin into the core drill bit

  • Push the core drill bit into the mount holder of the drill unit and tighten the hexagon socket screws

  • The core drill bit is automatically locked into place when using quick-action mounts

  • Make sure the core drill bit is sitting cleanly in the mount

  • Putting the drill under lateral load during use may cause the tool to break

  • Fix the drill unit into the right position for drilling — make sure the drill unit has a stable footing

  • If necessary, secure the drill unit before drilling using a safety strap, especially for use on vertical surfaces and overhead work

  • Pay attention to the speed table and use coolant

  • Drill carefully (without centre punching and pre-drilling), pay attention to an even feed and even rotation speed throughout the entire drilling process

  • Remove chips and drill core after each drilling operation

  • Caution: Risk of injury, chips and drill core may be very hot and sharp

Quality

Würth-Standard

Cutting depth

30 mm

Diameter

25 mm

Length

64.2 mm

Material to be processed

Steel
Aluminium
Wood

Shank style

Weldon

Surface

Plain

Cutting material

HSS

Service life (points system)

2 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system)

4 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

3 of 4 points

Cutting values
For dia. 12.0-20.0
Material designationTensile strength from dia. 12.0from dia. 16.0from dia. 20.0
vcnnn
fromtofromtofromtofromto
Steels
General structural steels≤ 850 N/mm²1520398531298398239318
Unalloyed heat-treated steels≤ 850 N/mm²1520398531298398239318
Low-alloy heat-treated steels≤ 850 N/mm²1520398531298398239318
Unalloyed heat-treated steels≤ 1,000 N/mm²1013265345199259159207
Low-alloy heat-treated steels≤ 1,000 N/mm²1013265345199259159207
Cast metals
Cast iron≤ 240 HB2025531663398497318398
Nodular graphite and malleable iron≤ 240 HB2025531663398497318398
Non-ferrous metals
Aluminium≤ 4502025531663398497318398
Aluminium alloys≤ 4502025531663398497318398
Wrought aluminium alloys≤ 4002025531663398497318398
Aluminium cast alloys
<= 10 % Si
≤ 6002025531663398497318398
Magnesium alloys≤ 4002025531663398497318398
Low-alloy copper≤ 4002025531663398497318398
Short-chipping brass≤ 8501520398531298398239318
Long-chipping brass≤ 8501520398531298398239318
Short-chipping bronze≤ 8501520398531298398239318
Plastics
Thermosetting plastics 2025531663398497318398
Thermoplastics 2025531663398497318398
Cutting values
For dia. 24.0-32.0
Material designationTensile strength from dia. 24.0from dia. 28.0from dia. 32.0
vcnnn
fromtofromtofromtofromto
Steels
General structural steels≤ 850 N/mm²1520199265171227149199
Unalloyed heat-treated steels≤ 850 N/mm²1520199265171227149199
Low-alloy heat-treated steels≤ 850 N/mm²1520199265171227149199
Unalloyed heat-treated steels≤ 1,000 N/mm²101313317211414899129
Low-alloy heat-treated steels≤ 1,000 N/mm²101313317211414899129
Cast metals
Cast iron≤ 240 HB2025265332227284199249
Nodular graphite and malleable iron≤ 240 HB2025265332227284199249
Non-ferrous metals
Aluminium≤ 4502025265332227284199249
Aluminium alloys≤ 4502025265332227284199249
Wrought aluminium alloys≤ 4002025265332227284199249
Aluminium cast alloys
<= 10 % Si
≤ 6002025265332227284199249
Magnesium alloys≤ 4002025265332227284199249
Low-alloy copper≤ 4002025265332227284199249
Short-chipping brass≤ 8501520199265171227149199
Long-chipping brass≤ 8501520199265171227149199
Short-chipping bronze≤ 8501520199265171227149199
Plastics
Thermosetting plastics 2025265332227284199249
Thermoplastics 2025265332227284199249
Cutting values
For dia. 36.0-50.0
Material designationTensile strength from dia. 36.0from dia. 40.0from dia. 50.0
vcnnn
fromtofromtofromtofromto
Steels
General structural steels≤ 850 N/mm²152013317711915995127
Unalloyed heat-treated steels≤ 850 N/mm²152013317711915995127
Low-alloy heat-treated steels≤ 850 N/mm²152013317711915995127
Unalloyed heat-treated steels≤ 1,000 N/mm²101388115801036483
Low-alloy heat-treated steels≤ 1,000 N/mm²101388115801036483
Cast metals
Cast iron≤ 240 HB2025177221159199127159
Nodular graphite and malleable iron≤ 240 HB2025177221159199127159
Non-ferrous metals
Aluminium≤ 4502025177221159199127159
Aluminium alloys≤ 4502025177221159199127159
Wrought aluminium alloys≤ 4002025177221159199127159
Aluminium cast alloys
<= 10 % Si
≤ 6002025177221159199127159
Magnesium alloys≤ 4002025177221159199127159
Low-alloy copper≤ 4002025177221159199127159
Short-chipping brass≤ 850152013317711915995127
Long-chipping brass≤ 850152013317711915995127
Short-chipping bronze≤ 850152013317711915995127
Plastics
Thermosetting plastics 2025177221159199127159
Thermoplastics 2025177221159199127159
Key
vc = cutting speed [m/min]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ejector pin For metal annular cutters

EJCTRPIN-CREDRL-F.0630930XXX
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
Adapter For annular cutters

ADAPT-F.CREDRL-(WELDON TO FEIN QUICKIN)

With QuickIN shank for FEIN core drills for mounting annular cutter with 19 mm Weldon shank.
x 1 pcs
Holder, HSS core drill bit

CHUK-CREDRL-MK2-(MAN-LUBRICATION)

For using the core drill bit on machines with morse taper mounts
x 1 pcs
Holder, HSS core drill bit

CHUK-CREDRL-MK2-(AUTM-LUBRICATION)

For using the core drill bit on machines with morse taper mounts
x 1 pcs
Holder, HSS core drill bit

CHUK-CREDRL-MK3-(MAN-LUBRICATION)

For using the core drill bit on machines with morse taper mounts
x 1 pcs
Holder, HSS core drill bit

CHUK-CREDRL-MK3-(AUTM-LUBRICATION)

For using the core drill bit on machines with morse taper mounts