Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSS WN centre drill bit For HW hole saws (flat cut) and MBS HW cylinder saws

Centre drill HSS WN
DRL-CENT-CYLSAW-HSS-(F.MBSD18-60)
ZEBRA

Art.-no. 06301201
EAN 4024835172158
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
Drill diameter

6 mm

Length

80 mm

Suitable for hole-saw diameter

18 - 60 mm

Other standard

Company standard

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information