Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSCo precision twist wood drill bit For hardwood, wood and plastics

Precision wood twist drill HSCo
DRL-TWST-WO-HSCO-P-D4,0MM
ZEBRA

Art.-no. 0650810400
EAN 4052712492655
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
The hardwood professional for optimum centring and chip removal

Precision-ground centring point with two taper taps


Optimum centring for excellent drill hole quality



Special flute geometry and double heel


Optimum chip removal and stability during the drilling process



Extremely low production tolerances with precisely defined surface and profile quality


More precise drilling



Blade-like ground cutting edges


Fast, precise drilling



Double heel


  • Prevents deviation from diameter (no off-centre drilling)

  • Excellent drill bit stability


Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tropical woods such as bangkirai, hardwoods, softwoods, fibreboards, plastic-coated fibreboards, laminates, soft plastics, hard plastics

Diameter (Ø)

4 mm

Length

75 mm

Working length

43 mm

Cutting material

HSCo

Shank diameter

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information