HSCo centre drill bit For carbide cylinder saw Heavy Duty
Centre drill HSCo for bi-metal cylinder saw
DRL-CENT-CYLSAW-HSCO-SMARTSTEP-130MM
ZEBRA
Art.-no.
0632900005
EAN 4062856955343
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With special centring point for shorter drilling times, suitable for almost all materials such as hardwood and softwood, cast iron, non-ferrous metals, conventional steel and stainless steel
Product information
Datasheets(X)
Drill diameter | 6.35 mm |
Length | 130 mm |