Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HSCo Multi Performance machine tap for through holes DIN 371/376

Machine tap, HSCo, multi Perform., form B
MATAP-THRGHO-HSCO-DIN371-MULTI-PERFM-M4
ZEBRA

Art.-no. 0658700400
EAN 4056807656946
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
The high-performance screw tap with the newly-developed generation of shanks (a combination of polygon and straight shank (Ø M4–M12)) for versatile use with almost all machines and materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.

Flexible use in cordless screwdrivers and hand, box column and pillar drills


The polygonal shank prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage.



Suitable for conventional applications, such as in CNC machining centres with collets or compensation chucks


Straight shank held in place by the square mount



Can be used reliably in almost all materials


Newly developed tool geometry with reduced rake angle as well as optimised clearance angle and microgeometry



Outstanding performance


Excellent chip removal, prevents chip accumulation



Available exclusively from Würth



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.

Thread type

Metric thread

Material to be processed

Steel
Cast metal
Stainless steel
Titanium
Special alloy
Hard and tough material
Non-ferrous metal

Hole type

Clearance hole ≤ 3xD

Suitable for machine type

Drill
Cordless screwdrivers
Milling/drill center
Pedestal drilling machine

Quality

ZEBRA-Premium

Thread type x nominal diameter

M4

Pitch

0.7 mm

Length

63 mm

Shank diameter

4.5 mm

Size of square

3.4 mm

DIN

371

Cutting material

HSCo

Surface

Vaporised

Form

B

Core hole diameter

3.3 mm

Shank style

Combination of polygonal and cylinder shank with square drive

Tolerance of screw taps

ISO 2X (6HX)

Suitable for tensile strength up to

1200 N/mm²

Service life (points system)

3 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Cutting behaviour (points system)

4 of 4 points

Chip formation (points system)

3 of 4 points

Material of sub-group

General structural steels
Non-alloyed tempering steels
Alloyed tempering steels
Nitriding steels
Tool steels
High-speed steels
Cast iron
Ductile iron
Malleable cast iron
White cast iron
Stainless steels, sulphurated
Stainless steels, austenitic
Stainless steels, martensitic
Titanium
Titanium alloys
Special alloys
Hardox
Spring steels
Copper, low-alloyed
Bronze, long-chipping
Brass, long-chipping
Plastics, thermoset
Plastics, thermoplastic
Aluminium alloys
Aluminium
Aluminium casting alloys (<10% silicon)
Aluminium wrought alloys

Cutting values
For M2-M3
Material designationTensile strength M2M2.5M3
vcnfnfnf
fromtofromto fromto fromto
Steels
General structural steels< 850 N/mm²1520238731830,40191025470,45159221220,50
Unalloyed quenched and tempered steels< 850 N/mm²1520238731830,40191025470,45159221220,50
Low-alloy quenched and tempered steels< 850 N/mm²1520238731830,40191025470,45159221220,50
Unalloyed quenched and tempered steels< 1,000 N/mm²1015159223870,40127319100,45106115920,50
Low-alloy quenched and tempered steels< 1,000 N/mm²1015159223870,40127319100,45106115920,50
Alloyed quenched and tempered steels< 1,200 N/mm²6895512730,4076410190,456378490,50
Nitriding steels< 1,200 N/mm²6895512730,4076410190,456378490,50
Tool steels< 1,200 N/mm²6895512730,4076410190,456378490,50
High-speed steels< 1,200 N/mm²6895512730,4076410190,456378490,50
High-grade steels
Stainless steels< 1,200 N/mm²5879612730,4063710190,455318490,50
Titanium< 850 N/mm²233184770,402553820,452123180,50
Special alloys< 1,200 N/mm²233184770,402553820,452123180,50
Cast metals
Cast iron< 300 HB1015159223870,40127319100,45106115920,50
Spheroidal graphite and malleable iron< 350 HB812127319100,40101915820,4584912730,50
Hard materials
Hardox< 1,400 N/mm²233184770,402553820,452123180,50
Spring steels< 1,100 N/mm²233184770,402553820,452123180,50
Non-ferrous metals
Aluminium< 450 N/mm²1520238731830,40191025470,45159221220,50
Aluminium alloys< 450 N/mm²1520238731830,40191025470,45159221220,50
Aluminium wrought alloys< 400 N/mm²1520238731830,40191025470,45159221220,50
Aluminium cast alloys <= 10 % Si< 600 N/mm²1520159223870,40127319100,45106115920,50
Low-alloy copper< 400 N/mm²1520238731830,40191025470,45159221220,50
Long-chipping brass< 600 N/mm²1520238731830,40191025470,45159221220,50
Long-chipping bronze< 1,000 N/mm²1520238731830,40191025470,45159221220,50
Thermosetting plastics 466379550,405097640,454246370,50
Thermoplastic plastics 466379550,405097640,454246370,50
For M4-M6
Material designationTensile strength M4M5M6
vcnfnfnf
fromtofromto fromto fromto
Steels
General structural steels< 850 N/mm²1520119415920,7095512730,8079610611,00
Unalloyed quenched and tempered steels< 850 N/mm²1520119415920,7095512730,8079610611,00
Low-alloy quenched and tempered steels< 850 N/mm²1520119415920,7095512730,8079610611,00
Unalloyed quenched and tempered steels< 1,000 N/mm²101579611940,706379550,805317961,00
Low-alloy quenched and tempered steels< 1,000 N/mm²101579611940,706379550,805317961,00
Alloyed quenched and tempered steels< 1,200 N/mm²684776370,703825090,803184241,00
Nitriding steels< 1,200 N/mm²684776370,703825090,803184241,00
Tool steels< 1,200 N/mm²684776370,703825090,803184241,00
High-speed steels< 1,200 N/mm²684776370,703825090,803184241,00
High-grade steels
Stainless steels< 1,200 N/mm²583986370,703185090,802654241,00
Titanium< 850 N/mm²231592390,701271910,801061591,00
Special alloys< 1,200 N/mm²231592390,701271910,801061591,00
Cast metals
Cast iron< 300 HB101579611940,706379550,805317961,00
Spheroidal graphite and malleable iron< 350 HB8126379550,705097640,804246371,00
Hard materials
Hardox< 1,400 N/mm²231592390,701271910,801061591,00
Spring steels< 1,100 N/mm²231592390,701271910,801061591,00
Non-ferrous metals
Aluminium< 450 N/mm²1520119415920,7095512730,8079610611,00
Aluminium alloys< 450 N/mm²1520119415920,7095512730,8079610611,00
Aluminium wrought alloys< 400 N/mm²1520119415920,7095512730,8079610611,00
Aluminium cast alloys <= 10 % Si< 600 N/mm²152079611940,706379550,805317961,00
Low-alloy copper< 400 N/mm²1520119415920,7095512730,8079610611,00
Long-chipping brass< 600 N/mm²1520119415920,7095512730,8079610611,00
Long-chipping bronze< 1,000 N/mm²1520119415920,7095512730,8079610611,00
Thermosetting plastics 463184770,702553820,802123181,00
Thermoplastic plastics 463184770,702553820,802123181,00
For M8-M12
Material designationTensile strength M8M10M12
vcnfnfnf
fromtofromto fromto fromto
Steels
General structural steels< 850 N/mm²15205977961,254776371,503985311,75
Unalloyed quenched and tempered steels< 850 N/mm²15205977961,254776371,503985311,75
Low-alloy quenched and tempered steels< 850 N/mm²15205977961,254776371,503985311,75
Unalloyed quenched and tempered steels< 1,000 N/mm²10153985971,253184771,502653981,75
Low-alloy quenched and tempered steels< 1,000 N/mm²10153985971,253184771,502653981,75
Alloyed quenched and tempered steels< 1,200 N/mm²682393181,251912551,501592121,75
Nitriding steels< 1,200 N/mm²682393181,251912551,501592121,75
Tool steels< 1,200 N/mm²682393181,251912551,501592121,75
High-speed steels< 1,200 N/mm²682393181,251912551,501592121,75
High-grade steels
Stainless steels< 1,200 N/mm²581993181,251592551,501332121,75
Titanium< 850 N/mm²23801191,2564951,5053801,75
Special alloys< 1,200 N/mm²23801191,2564951,5053801,75
Cast metals
Cast iron< 300 HB10153985971,253184771,502653981,75
Spheroidal graphite and malleable iron< 350 HB8123184771,252553821,502123181,75
Hard materials
Hardox< 1,400 N/mm²23801191,2564951,5053801,75
Spring steels< 1,100 N/mm²23801191,2564951,5053801,75
Non-ferrous metals
Aluminium< 450 N/mm²15205977961,254776371,503985311,75
Aluminium alloys< 450 N/mm²15205977961,254776371,503985311,75
Aluminium wrought alloys< 400 N/mm²15205977961,254776371,503985311,75
Aluminium cast alloys <= 10 % Si< 600 N/mm²15203985971,253184771,502653981,75
Low-alloy copper< 400 N/mm²15205977961,254776371,503985311,75
Long-chipping brass< 600 N/mm²15205977961,254776371,503985311,75
Long-chipping bronze< 1,000 N/mm²15205977961,254776371,503985311,75
Thermosetting plastics 461592391,251271911,501061591,75
Thermoplastic plastics 461592391,251271911,501061591,75
For M14-M20
Material designationTensile strength M14M16M20
vcnfnfnf
fromtofromto fromto fromto
Steels
General structural steels< 850 N/mm²15203414552,002983982,002393182,50
Unalloyed quenched and tempered steels< 850 N/mm²15203414552,002983982,002393182,50
Low-alloy quenched and tempered steels< 850 N/mm²15203414552,002983982,002393182,50
Unalloyed quenched and tempered steels< 1,000 N/mm²10152273412,001992982,001592392,50
Low-alloy quenched and tempered steels< 1,000 N/mm²10152273412,001992982,001592392,50
Alloyed quenched and tempered steels< 1,200 N/mm²681361822,001191592,00951272,50
Nitriding steels< 1,200 N/mm²681361822,001191592,00951272,50
Tool steels< 1,200 N/mm²681361822,001191592,00951272,50
High-speed steels< 1,200 N/mm²681361822,001191592,00951272,50
High-grade steels
Stainless steels< 1,200 N/mm²581141822,00991592,00801272,50
Titanium< 850 N/mm²2345682,0040602,0032482,50
Special alloys< 1,200 N/mm²2345682,0040602,0032482,50
Cast metals
Cast iron< 300 HB10152273412,001992982,001592392,50
Spheroidal graphite and malleable iron< 350 HB8121822732,001592392,001271912,50
Hard materials
Hardox< 1,400 N/mm²2345682,0040602,0032482,50
Spring steels< 1,100 N/mm²2345682,0040602,0032482,50
Non-ferrous metals
Aluminium< 450 N/mm²15203414552,002983982,002393182,50
Aluminium alloys< 450 N/mm²15203414552,002983982,002393182,50
Aluminium wrought alloys< 400 N/mm²15203414552,002983982,002393182,50
Aluminium cast alloys <= 10 % Si< 600 N/mm²15202273412,001992982,001592392,50
Low-alloy copper< 400 N/mm²15203414552,002983982,002393182,50
Long-chipping brass< 600 N/mm²15203414552,002983982,002393182,50
Long-chipping bronze< 1,000 N/mm²15203414552,002983982,002393182,50
Thermosetting plastics 46911362,00801192,0064952,50
Thermoplastic plastics 46911362,00801192,0064952,50
For M24-M30
Material designationTensile strength M24M30
vcnfnf
fromtofromto fromto
Steels
General structural steels< 850 N/mm²15201992653,001592123,50
Unalloyed quenched and tempered steels< 850 N/mm²15201992653,001592123,50
Low-alloy quenched and tempered steels< 850 N/mm²15201992653,001592123,50
Unalloyed quenched and tempered steels< 1,000 N/mm²10151331993,001061593,50
Low-alloy quenched and tempered steels< 1,000 N/mm²10151331993,001061593,50
Alloyed quenched and tempered steels< 1,200 N/mm²68801063,0064853,50
Nitriding steels< 1,200 N/mm²68801063,0064853,50
Tool steels< 1,200 N/mm²68801063,0064853,50
High-speed steels< 1,200 N/mm²68801063,0064853,50
High-grade steels
Stainless steels< 1,200 N/mm²58661063,0053853,50
Titanium< 850 N/mm²2327403,0021323,50
Special alloys< 1,200 N/mm²2327403,0021323,50
Cast metals
Cast iron< 300 HB10151331993,001061593,50
Spheroidal graphite and malleable iron< 350 HB8121061593,00851273,50
Hard materials
Hardox< 1,400 N/mm²2327403,0021323,50
Spring steels< 1,100 N/mm²2327403,0021323,50
Non-ferrous metals
Aluminium< 450 N/mm²15201992653,001592123,50
Aluminium alloys< 450 N/mm²15201992653,001592123,50
Aluminium wrought alloys< 400 N/mm²15201992653,001592123,50
Aluminium cast alloys <= 10 % Si< 600 N/mm²15201331993,001061593,50
Low-alloy copper< 400 N/mm²15201992653,001592123,50
Long-chipping brass< 600 N/mm²15201992653,001592123,50
Long-chipping bronze< 1,000 N/mm²15201992653,001592123,50
Thermosetting plastics 4653803,0042643,50
Thermoplastic plastics 4653803,0042643,50
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information