HSCo DIN 338 type RN OXID twist drill bit, 10 pieces Limited edition
Twist drill bit HSCo DIN 338 type RN OXID 10 pcs
DRL-MET-SORT-DIN338-HSCO-OX-(D1-10)-1,0
Art.-no. 0626000010
EAN 4099618803277
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
HSCo twist drill bits in premium ZEBRA quality
- Fast drilling with perfect chip removal thanks to large chip spaces and small core
- Ideal for annular cutting due to the very precise point geometry
Newly developed system cassette suitable for the ORSY system
- Includes 10 drill bits with integral bore diameters from 1.0 mm to 10.0 mm
- When the cassette is opened, the twist drill bits can be accessed easily due to the flap that opens towards you
- Compact and space-saving
Datasheets(X)
For machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Number of pieces in assortment/set | 10 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | Cylindrical |
Material to be processed | Steel, Cast iron, Stainless steel, Titanium |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, martensitic, Stainless steels, sulphurated, Stainless steels, austenitic, Titanium, Titanium alloys, Spring steels, Magnesium alloys, Copper, low-alloyed, Bronze, long-chipping, Bronze, short-chipping, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic |
Surface | Oxide finish |
Cutting material | HSCo |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 2 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) | 3 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Self-centring | Yes |
| Cutting values | ||||||||||||
| For dia. 1.0-2.5 | ||||||||||||
| Material designation | Tensile strength | from dia. 1.0 | from dia. 2.0 | from dia. 2.5 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 30 | 40 | 9549 | 12732 | 0,016 | 4775 | 6366 | 0,050 | 3820 | 5093 | 0,063 |
| Unalloyed hardened steels | ≤ 850 N/mm² | 30 | 40 | 9549 | 12732 | 0,016 | 4775 | 6366 | 0,050 | 3820 | 5093 | 0,063 |
| Low-alloy hardened steels | ≤ 850 N/mm² | 30 | 40 | 9549 | 12732 | 0,016 | 4775 | 6366 | 0,050 | 3820 | 5093 | 0,063 |
| Unalloyed hardened steels | ≤ 1,000 N/mm² | 28 | 35 | 8913 | 11141 | 0,014 | 4456 | 5570 | 0,040 | 3565 | 4456 | 0,050 |
| Low-alloy hardened steels | ≤ 1,000 N/mm² | 28 | 35 | 8913 | 11141 | 0,014 | 4456 | 5570 | 0,040 | 3565 | 4456 | 0,050 |
| Alloyed hardened steels | ≤ 1,200 N/mm² | 12 | 18 | 3820 | 5730 | 0,012 | 1910 | 2865 | 0,032 | 1528 | 2292 | 0,040 |
| Nitriding steels | ≤ 1,200 N/mm² | 12 | 18 | 3820 | 5730 | 0,012 | 1910 | 2865 | 0,032 | 1528 | 2292 | 0,040 |
| Tool steels | ≤ 1,200 N/mm² | 12 | 18 | 3820 | 5730 | 0,012 | 1910 | 2865 | 0,032 | 1528 | 2292 | 0,040 |
| High-speed steels | ≤ 1,200 N/mm² | 12 | 18 | 3820 | 5730 | 0,012 | 1910 | 2865 | 0,032 | 1528 | 2292 | 0,040 |
| High-grade steels | ||||||||||||
| Stainless steels | ≤ 1,200 N/mm² | 10 | 14 | 3183 | 4456 | 0,012 | 1592 | 2228 | 0,032 | 1273 | 1783 | 0,040 |
| Titanium | ≤ 850 N/mm² | 6 | 10 | 1910 | 3183 | 0,008 | 955 | 1592 | 0,025 | 764 | 1273 | 0,032 |
| Hard materials | ||||||||||||
| Spring steels | ≤ 330 HB | 12 | 18 | 3820 | 5730 | 0,012 | 1910 | 2865 | 0,032 | 1528 | 2292 | 0,040 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 30 | 35 | 9549 | 11141 | 0,018 | 4775 | 5570 | 0,063 | 3820 | 4456 | 0,080 |
| Spheroidal graphite and malleable iron | ≤ 350 HB | 26 | 30 | 8276 | 9549 | 0,018 | 4138 | 4775 | 0,063 | 3310 | 3820 | 0,080 |
| Plastics | ||||||||||||
| Plastics | ≤ 200 N/mm² | 20 | 30 | 6366 | 9549 | 0,016 | 3183 | 4775 | 0,050 | 2546 | 3820 | 0,063 |
| Key |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| For dia. 6.3-10.0 | ||||||||||||
| Material designation | Tensile strength | from dia. 6.3 | from dia. 8.0 | from dia. 10.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 30 | 40 | 1516 | 2021 | 0,125 | 1194 | 1592 | 0,160 | 955 | 1273 | 0,200 |
| Unalloyed hardened steels | ≤ 850 N/mm² | 30 | 40 | 1516 | 2021 | 0,125 | 1194 | 1592 | 0,160 | 955 | 1273 | 0,200 |
| Low-alloy hardened steels | ≤ 850 N/mm² | 30 | 40 | 1516 | 2021 | 0,125 | 1194 | 1592 | 0,160 | 955 | 1273 | 0,200 |
| Unalloyed hardened steels | ≤ 1,000 N/mm² | 28 | 35 | 1415 | 1768 | 0,100 | 1114 | 1393 | 0,125 | 891 | 1114 | 0,160 |
| Low-alloy hardened steels | ≤ 1,000 N/mm² | 28 | 35 | 1415 | 1768 | 0,100 | 1114 | 1393 | 0,125 | 891 | 1114 | 0,160 |
| Alloyed hardened steels | ≤ 1,200 N/mm² | 12 | 18 | 606 | 909 | 0,080 | 477 | 716 | 0,100 | 382 | 573 | 0,125 |
| Nitriding steels | ≤ 1,200 N/mm² | 12 | 18 | 606 | 909 | 0,080 | 477 | 716 | 0,100 | 382 | 573 | 0,125 |
| Tool steels | ≤ 1,200 N/mm² | 12 | 18 | 606 | 909 | 0,080 | 477 | 716 | 0,100 | 382 | 573 | 0,125 |
| High-speed steels | ≤ 1,200 N/mm² | 12 | 18 | 606 | 909 | 0,080 | 477 | 716 | 0,100 | 382 | 573 | 0,125 |
| High-grade steels | ||||||||||||
| Stainless steels | ≤ 1,200 N/mm² | 10 | 14 | 505 | 707 | 0,080 | 398 | 557 | 0,100 | 318 | 446 | 0,125 |
| Titanium | ≤ 850 N/mm² | 6 | 10 | 303 | 505 | 0,063 | 239 | 398 | 0,080 | 191 | 318 | 0,100 |
| Hard materials | ||||||||||||
| Spring steels | ≤ 330 HB | 12 | 18 | 606 | 909 | 0,080 | 477 | 716 | 0,100 | 382 | 573 | 0,125 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 30 | 35 | 1516 | 1768 | 0,160 | 1194 | 1393 | 0,200 | 955 | 1114 | 0,250 |
| Spheroidal graphite and malleable iron | ≤ 350 HB | 26 | 30 | 1314 | 1516 | 0,160 | 1035 | 1194 | 0,200 | 828 | 955 | 0,250 |
| Plastics | ||||||||||||
| Plastics | ≤ 200 N/mm² | 20 | 30 | 1011 | 1516 | 0,125 | 796 | 1194 | 0,160 | 637 | 955 | 0,200 |
| For dia. 3.15-5.0 | ||||||||||||
| Material designation | Tensile strength | from dia. 3.15 | from dia. 4.0 | from dia. 5.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 30 | 40 | 3032 | 4042 | 0,080 | 2387 | 3183 | 0,100 | 1910 | 2546 | 0,100 |
| Unalloyed hardened steels | ≤ 850 N/mm² | 30 | 40 | 3032 | 4042 | 0,080 | 2387 | 3183 | 0,100 | 1910 | 2546 | 0,100 |
| Low-alloy hardened steels | ≤ 850 N/mm² | 30 | 40 | 3032 | 4042 | 0,080 | 2387 | 3183 | 0,100 | 1910 | 2546 | 0,100 |
| Unalloyed hardened steels | ≤ 1,000 N/mm² | 28 | 35 | 2829 | 3537 | 0,063 | 2228 | 2785 | 0,080 | 1783 | 2228 | 0,080 |
| Low-alloy hardened steels | ≤ 1,000 N/mm² | 28 | 35 | 2829 | 3537 | 0,063 | 2228 | 2785 | 0,080 | 1783 | 2228 | 0,080 |
| Alloyed hardened steels | ≤ 1,200 N/mm² | 12 | 18 | 1213 | 1819 | 0,050 | 955 | 1432 | 0,063 | 764 | 1146 | 0,063 |
| Nitriding steels | ≤ 1,200 N/mm² | 12 | 18 | 1213 | 1819 | 0,050 | 955 | 1432 | 0,063 | 764 | 1146 | 0,063 |
| Tool steels | ≤ 1,200 N/mm² | 12 | 18 | 1213 | 1819 | 0,050 | 955 | 1432 | 0,063 | 764 | 1146 | 0,063 |
| High-speed steels | ≤ 1,200 N/mm² | 12 | 18 | 1213 | 1819 | 0,050 | 955 | 1432 | 0,063 | 764 | 1146 | 0,063 |
| High-grade steels | ||||||||||||
| Stainless steels | ≤ 1,200 N/mm² | 10 | 14 | 1011 | 1415 | 0,050 | 796 | 1114 | 0,063 | 637 | 891 | 0,063 |
| Titanium | ≤ 850 N/mm² | 6 | 10 | 606 | 1011 | 0,040 | 477 | 796 | 0,050 | 382 | 637 | 0,050 |
| Hard materials | ||||||||||||
| Spring steels | ≤ 330 HB | 12 | 18 | 1213 | 1819 | 0,050 | 955 | 1432 | 0,063 | 764 | 1146 | 0,063 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 30 | 35 | 3032 | 3537 | 0,100 | 2387 | 2785 | 0,125 | 1910 | 2228 | 0,125 |
| Spheroidal graphite and malleable iron | ≤ 350 HB | 26 | 30 | 2627 | 3032 | 0,100 | 2069 | 2387 | 0,125 | 1655 | 1910 | 0,125 |
| Plastics | ||||||||||||
| Plastics | ≤ 200 N/mm² | 20 | 30 | 2021 | 3032 | 0,080 | 1592 | 2387 | 0,100 | 1273 | 1910 | 0,100 |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!