HPC end mill Speedcut 4.0-Inox, extra long XL, optional, three cutting edges, uneven angle of twist gradient
End mill SC4.0 Inox DIN 6527XL Z3 Ultrad FG HB
ENDMIL-HPC-4.0-XL-IX-Z3-UD-FG-HB-D2
Art.-no. 5443314251
EAN 4065746581288
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 8117 |
Material to be processed | Steel, Stainless steel, Titanium, Aluminium, GRP |
Diameter (d1) | 2.0 mm |
Shank diameter (d2) | 6.0 mm |
Clearance diameter (d3) | 1.9 mm |
Standards | CS |
Construction length | Extra long |
Shank style | Cylindrical DIN 6535-HB |
Cutting material | SC |
Surface | ULTRADUR |
Coolant supply | External |
Twist angle | 45-47° |
Length (l1) | 57 mm |
Cutting edge length (l2) | 5 mm |
Clearance length (l3) | 15 mm |
Number of cutting edges (Z) | 3 PCS |
Corner chamfer | 0.05 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Aluminium, FRP |
