Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HKS 63 COMPACT hand-held circular saw

Hand-held circular saw HKS 63 COMPACT
CRCLSAW-EL-(HKS 63 COMPACT)

Art.-no. 57066100

EAN 4065233083523

-,--
price per selected packing unit
| Individual prices for customers after login
HKS 63 COMPACT hand-held circular saw

Art.-no. 57066100

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact and precise hand-held circular saw
  • Compact and powerful circular saw with speed preselection for cuts up to 63 mm in depth

  • Precise cutting results thanks to the WÜRTH guide rail system

  • Variable speed control makes it ideal for use with a wide range of materials

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Protection class

Protection class II/protective insulation

Power input

1350 W

Suitable for bore diameter

20 mm

Max. saw-blade diameter

165 mm

Min./max. mitre angle

45-90 Degree

Max. cutting depth at 90 degrees

63 mm

Max. cutting depth at 45 degrees

47.5 mm

Weight of machine

3.8 kg

Cable length

4 m

HKS 63 COMPACT hand-held circular saw including:
1 x
Hand-held circular saw blade For cordless tools

CRCLSAWBLDE-WO-TC-AT-165X36X20MM

Description: Universal for mobile use. Specially designed for cordless hand-held circular saws.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screw clamp for circular saw

SCRCLMP-F.CRCLSAW

For fastening guide rail to the workpiece
x 2 pcs
Connection sleeve for ETS 150/hollow drill bit

CONSLEV-(F.HLDRLBIT-ETS150)

Electrically conductive tool sleeve with air leakage valve
x 1 pcs
Guide rail for circular saw

GUIDRL-FS80-HKS/TKS/AHKS

Suitable for AHKS 18-68 COMPACT, HKS 55 Combi, TKS 59-E, HKS 65-E POWER, HKS 10-A
x 1 pcs
Guide rail for circular saw

GUIDRL-FS160-HKS/TKS/AHKS

Suitable for AHKS 18-68 COMPACT, HKS 55 Combi, TKS 59-E, HKS 65-E POWER, HKS 10-A
x 1 pcs
Connector for guide rail

CONPCE-F.GUIDRL-FSV-HKS

connects guide rails into one piece
x 1 pcs
Mitre gauge for guide rail

MITRSTOP-HKS/TKS/AHKS

For fast and accurate angled cuts
x 1 pcs
Circular saw blade, wood For hand-held circular saw HKS 52

CRCLSAWBLDE-WO-TC-AT-165X24X20

Special wood saw blade for hand-held circular saws with a diameter of 165 mm
x 1 pcs
Hand-held circular saw blade For cordless tools

CRCLSAWBLDE-WO-TC-AT-165X36X20MM

Universal for mobile use. Specially designed for cordless hand-held circular saws.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information