Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HKP 225-E COMPACT hot glue gun

HOTGLUGUN-EL-(HKP 225-E-COMPACT)

Art.-no. 57073000

EAN 4068362145698

-,--
price per selected packing unit
| Individual prices for customers after login
HKP 225-E COMPACT hot glue gun

Art.-no. 57073000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful hot glue gun, ideal for all installation, repair, fixing and decoration work
Individual adjustment of the processing temperature depending on the adhesive and application means a wide range of applications
  • The HKP 225-E COMPACT is a powerful hot glue gun, which is ideal for installation, repair, fixing and decoration work

  • The individual temperature control means the processing temperature can be adjusted depending on the adhesive and application, enabling a wide range of uses

  • Ergonomic design ensures comfortable and fatigue-free working over long periods of time

  • The sturdy base ensures safe storage of the gun, ideal for long-term professional use

  • Precise application of the adhesive due to temperature adjustment to the exact degree, which protects the adhesive and delivers optimal results

  • LED status indicator clearly shows when the ideal working temperature has been reached, which supports efficient and safe working

  • Optimised power ensures quick heating up and continuous performance in operation
Notice

Supplied in a black case. The nozzle is pre-assembled and the cable is also supplied.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

ideal for all installation, repair, fixing and decoration work.

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

200 W

Min./max. melting temperature

130 to 230 °C

Min./max. flow rate per weight

0-1200 g/min

Length x height

76 x 205 mm

Weight of machine

465 g

Cable length

350 cm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hot melt adhesive 101

MLTADH-101-200G

Elastic hot melt adhesive for dent removal, and for securing components and coil wires in the electrical industry.
x 1 pcs
Hot melt adhesive 102

MLTADH-102-DENTLIFTER-500G

High-strength hot melt adhesive for effective dent removal on different materials and surfaces.
x 1 pcs
Hot melt adhesive 103

MLTADH-103-DENTLIFTER-500G

For effective dent removal on different materials and surfaces.
x 1 pcs
Hot melt adhesive 201

MLTADH-201-500G

Ideal for difficult surfaces
x 1 pcs
Hot melt adhesive 202

MLTADH-202-500G

High-strength, crystal clear hot melt adhesive for universal application
x 1 pcs
Hot melt adhesive 300

MLTADH-300-500G

Particularly suitable for rapid and secure sealing of cardboard boxes.
x 1 pcs
Hot melt adhesive 202

MLTADH-CRYSTALCLEAR-202-6KG

High-strength, crystal clear hot melt adhesive for universal application
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information