Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HIGH TACK SMP adhesive

SMP adhesive High Tack
STRUCADH-SMP-(HIGH-TACK)-WHITE-290ML

Art.-no. 0893237140
EAN 4046777769784
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
Structural adhesive with extreme initial SMP-based bonding

Extremely high initial bonding (High Tack)


  • Does not slip when applied vertically

  • No additional fixing required


Permanently elastic adhesive joint


  • Compensates for uneven surfaces and material stresses

  • Absorbs acoustic and mechanical vibrations


Universal applications indoors and outdoors


  • Adheres perfectly to most surfaces including wet surfaces, mainly without primer

  • Good UV stability and weather resistance outdoors

  • Can be painted over perfectly once fully dry

  • Not corrosive to metals


High final tensile strength



Waterproof and seawater-resistant



Solvent- and silicone-free



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice
  • Not suitable for movement joints

  • Once the adhesive is completely dry, it can be covered perfectly with water-based paint and two-component paint. We recommend that you perform a compatibility test beforehand. If the adhesive is to be painted over, it should be roughened with sandpaper first.

  • Please use only the supplied cartridge nozzle. Spray nozzles with opening diameters that are too small can cause contamination in the gun.
Application area
SMP adhesive sealantSMP
UNIVERSAL
0893237100
0893237101
0893237102
SMP
SPRINT
0893237120
0893237121
0893237122
SMP
XTREME
0893237130
SMP
HIGH TACK
0893237140
SMP
CLEAR
0893237152
SMP
METALLIC
0893237160
SMP
2C
0893237170
Copper22
Brass22
Steel/iron22
Zinc22

Plastic

ABS1-1
GRP2-2
Rubber--1---1
Rigid foams-----
Neoprene--1--1
PE/PP-------
PMMA-1--1
Polyamide-2---2
Polycarbonate-1--1
Polystyrene-1--1
PTFE-------
PU--
PVC11-1
Silicone-------
Styrofoam---

Painted surfaces

Painted surfaces----

Wood and wood materials

Decorative panels----
Wood, MDF (chipboard)-
Cork--
Laminated panels2-2

Stone and construction materials

Concrete11
Bituminous surfaces-------
Aerated concrete, gypsum, gypsum plasterboard11
HPL2-2
Artificial stone2-2
Natural stone----
Stone---
Cement fibreboards1-1

Other

Enamel22
Glass
Fibre glass---
Mirror--2-

-

Porcelain, ceramic, tiles22
Paper----
Cardboard----
Mesh------
Leather----

Metal

Aluminium22
Lead22
Stainless steel22
Optimisation table:
Surface/material Optimisation steps* Notes
Anodised aluminiumUniversal cleaner type 60
Aluminium (AlMg3, AlMgSi1) 1.   Basic cleaning with cleaner type 60
2.   Sand lightly with a very fine abrasive fleece
3.   Post-cleaning with cleaner type 60
4.   Activating Cleaner
5.   AdhesionPlus metal primer
Non-ferrous base metals (brass, copper, bronze, etc.)
Stainless steel (rustproof)
Steel (St 37 etc.)
Zinc-plated steel (hot-dip or conventional zinc plating)
Zinc
ABS 1.   Basic cleaning with universal cleaner type 60
2.   Activating Cleaner
GRPActivating Cleaner
PUActivating Cleaner
PVCActivating Cleaner
Decorative panelsActivating Cleaner
Wood (MDF, chipboard)Dedusting
CorkActivating Cleaner
Laminated panelsActivating Cleaner
Concrete, plaster, plasterboardActivating Cleaner
Artificial stoneActivating Cleaner
HPLActivating Cleaner
StoneActivating Cleaner
Cemented fibreboardsActivating Cleaner
Enamel, porcelain, ceramic, tilesActivating Cleaner
Glass Activating Cleaner
MirrorActivating CleanerSee Page 3 for detailed instructions on mirror bonding.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Solvent-free, single-component adhesive for dynamically stressed structural bonding, where high initial adhesive strength is required.


Suitable for bonding in the construction and metal industry, assembly bonding, vehicle and caravan construction, vehicle attachments, machine and container construction, glass bonding in furniture and display case construction, solar and wind power plants, various industrial areas, apparatus and plant construction, etc.


For example, bonding of door frames, windowsills, corner profiles, boards, panels, floor strips, cable ducts, staircase construction, laminate floors, trim strips, sign fixing, wooden constructions, insulation materials, silver mirrors according to DIN 1238/DIN EN 1036-2 and plastic mirrors for walls and doors.

Instructions

The application surfaces must be clean, dry and free of grease. For pre-treatment, please refer to the optimisation table in the technical data sheet.


Cut off the thread cap, screw on the nozzle and cut it to the required width. Apply the adhesive using a suitable application gun. Apply adhesive in vertical beads at a distance of 10 to 20 cm. Place the workpieces in the correct position within the skin formation time and press these together to ensure that the thickness of the adhesive is at least 2–3 mm between the material and surface.



Mirror bonding:



Mirrors with a thickness of up to 4 mm can be bonded without the use of supports. Thicker mirrors must be mechanically fixed to angled or vertical walls or ceilings for at least approx. 12 hours until the adhesive has hardened completely.


Apply adhesive in vertical strips (beads) using the V-nozzle – distance between strips approx. 10 cm. Mount the mirror within 5 to 10 minutes after applying the adhesive and press on firmly. The reverse of the mirror must remain ventilated to ensure cross-linking of the adhesive.



For more information, please refer to the technical data sheet.

Contents

290 ml

Container

Cartridge

Chemical basis

Silane modified polymer

Colour

White

Full curing speed/conditions

3 mm/d / 23°C and 55% relative humidity

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to +90 °C

Min. tensile strength

2.2 N/mm²

Min. combined tension and shear resistance

1.5 N/mm²

Min. breaking elongation

335 %

Shelf life from production/conditions

18 Month / at 5°C to 25°C

Silicone-free

Yes

Solvent-free

Yes

PVC-free

Yes

Isocyanate-free

Yes

Sustainability

Low-emission/low-pollution

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Juniorfix pneumatic application gun

CARTGUN-PN-JUNIORFIX-310ML

MASTER
Powerful and lightweight pneumatic application gun for applying products in cartridges. Ideally suited for adhesives and sealants with high and low viscosities.
x 1 pcs
Cartridge gun 24:1

MANCLKGGUN-CART-24:1-(UPTO-310ML)

Robust and semi-open manual cartridge application gun for highly viscous adhesives and sealants
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
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
HaftClean activating surface cleaner

CLNR-STRUCADH-ACTIVATINGCLEANER-400ML

Surface optimisation of non-porous surfaces
V-Cut special cartridge nozzle

JET-CART-SPEC-(V-CUT)-10X8,5

Application nozzle with V-cut specially for adhesives
x 25 pcs
Universal cleaner type 60

ALUCLNR-60-ADH-AL1-1LTR

Non-corrosive universal cleaning agent for various plastics and powder-painted and metallic surfaces
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
HaftClean activating surface cleaner

CLNR-STRUCADH-ACTIVATINGCLEANER-400ML

Surface optimisation of non-porous surfaces
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality design, semi-open, made of sheet steel with plastic handle
x 1 pcs
V-Cut special cartridge nozzle

JET-CART-SPEC-(V-CUT)-10X8,5

Application nozzle with V-cut specially for adhesives
x 25 pcs
Application nozzle Standard For 310 ml plastic cartridges

NOZ-SEAL-SCREW-CLEAR-CART-310ML

Coarse thread
x 25 pcs