HHS® Clean adhesive lubricant pre-cleaner
Adhesive lubricant, pre-cleaner, HHS Clean
PRECLNR-(HHS CLEAN)-500ML
HHS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Good cleaning performance
- Quick and effective
- Easily removes the most stubborn soiling
Primer function
- Improves adhesion of lubricant
- Extends lubrication intervals
- Saves time and money
Short flash-off time
- Short downtimes for treated parts
- No second application required
Good material compatibility with various surfaces
- Extremely wide application range
- Seals do not swell
Spray head with direct jet
Targeted and precise cleaning of dirty parts
Acetone-free, AOX-free and silicone-free
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Highly effective pre-cleaner and bond improver (primer) specially tailored to HHS products.
Spraying dirt with HHS Clean directly or in specific areas will remove the dirt without further treatment.
Contents | 500 ml |
Oil basis | Mineral oil |
Couleur | Colourless, Clear |
Smell/fragrance | Characteristic |
Density | 0.76 g/cm³ |
Density conditions | at 20°C |
pH value | 8 |
Min. processing temperature | 5 °C |
Max. processing temperature | 40 °C |
Silicone-free | Yes |
Acetone-free | Yes |
AOX-free | Yes |
Shelf life from production | 24 Month |
Datasheets(X)