HHS 100 PLUS adhesive lubricant
Adhesive lubricant HHS 100 PLUS
ADHLUB-HHS100PLUS-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Reduction in wear due to targeted application
- Excellent creepage and penetrating properties
- Dry protection layer ensures excellent sliding properties and prevents the adhering of dust, dirt and other impurities
- Eliminates creaking and squeaking noises
Outstanding protection and durability
- Ideally suited for lubrication in heavily soiled, dusty and dry environments
- Reduction in frequency of re-lubrication needed due to wear resistance of the lubricated surfaces
- Outstanding sealing behaviour against moisture and dirt
- Offers long-lasting corrosion protection
Wear resistance and material compatibility
- Boron nitride allows a wide temperature range for consistent lubrication
- In the event of oil attenuation above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication)
- Excellent material compatibility to steel, non-ferrous metals, stainless steel, EPDM, FKM, NBR
- Free of microplastics
- Can be used in the food sector due to NSF certification
- NSF registered in accordance with NSF H1: The product may come into contact with foodstuffs for technical reasons
- If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If using the product as a corrosion-protection film, it must be removed completely before the device is put back into operation.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
For professional lubrication in extremely dusty and dirty environments, such as chains, sliding surfaces and gear wheels.
- Shake can well before use
- Thoroughly clean the points to be lubricated before application
- Then spray evenly onto the cleaned surface
Chemical basis | Synthesis of fat and additives in hydrocarbon solvents |
Oil basis | Synthetic hydrocarbons |
Colour | Transparent, whitish |
Smell/fragrance | Characteristic |
Density | 0.8 g/cm³ |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 160 °C |
Max. temperature resistance | 1000 °C |
Min. flashing point of active ingredient | -8 °C |
Min. flashing point | -80 °C |
Flashing point conditions | in accordance with ISO 2592 |
Kinematic oil basis viscosity | 20.5 mm²/s |
Conditions for viscosity of oil basis | at 40°C, in accordance with DIN 51757 |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
Resistance against | Water, Salt water, Weak lyes, Weak acids |
Material compatibility | Non-ferrous heavy metals, Steel, Stainless steel, EPDM, FKM, NBR |
Contents | 400 ml |
Weight of content | 251 g |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!