Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HGV compressed air cleaning set basic 3-piece

Truck pneumatic cleaner set Basic
CLNR-PN-SET-TR-STANDARD-3PCS

Art.-no. 0885848100
EAN 4053479823447

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Practical standard blow-out set for cleaning vehicle cabins on trucks, buses and agricultural and commercial vehicles without external air supply. Removal of dust deposits.

The entire blow-out set can be connected to all pneumatic driver's seats with the supplied T plug-in connector.


The blow-out gun can also be used on conventional compressed air connections thanks to quick-action coupling with partition design.



Scope of delivery:


  • Polyurethane (PU) spiral hose ∅ 6 x 4 mm, 4 m working length max. 8 bar

  • T plug-in connector for 4 x 6 mm PU line

  • Brass chrome-plated bulkhead coupling

  • Metallic anti-kink protection

  • Plastic blow-out gun with metal valve
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information