Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HES 510 N rivet nut setting pliers

Rivet nut setting pliers HES 510N
RIVNUTPLRS-HES510N-F.MU/NT-(M5-M10)

Art.-no. 0948880

EAN 4058794338553

-,--
price per selected packing unit
| Individual prices for customers after login
HES 510 N rivet nut setting pliers

Art.-no. 0948880

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Manual rivet nut setting pliers with twisted rod and quick-change system for working with rivet nuts (M5-M10) and rivet bolts (M5-M8)

Easy changing of the rivet nut mandrels


Quick-change system enables easy and fast changing of the rivet nut mandrels



Easily and quickly find the correct rivet nut mandrel


The rivet nut mandrels are colour coded



Simple stroke adjustment with precise stroke display


The stroke can be adjusted by turning the rivet nut mandrel holder



Comfortable and clean working


  • The ergonomic design of the hand lever means little effort when working

  • The rivet nut mandrels are pre-assembled on the hand levers and can be changed using the supplied installation wrench
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

500 mm

Height

50 mm

Width

160 mm

Product weight (per item)

3901.000 g

HES 510 N rivet nut setting pliers including:
1 x
Nozzle For rivet nut setting pliers HES 510

THRMNDRL-(F.0948800)-NOZ-M10

Description:
10 mm
Thread mandrel with nozzle
Quantity: 1 x
1 x
Nozzle For rivet nut setting pliers HES 510

THRMNDRL-(F.0948800)-NOZ-M5

Description:
5 mm
Thread mandrel with nozzle
Quantity: 1 x
1 x
Nozzle For rivet nut setting pliers HES 510

THRMNDRL-(F.0948800)-NOZ-M6

Description:
6 mm
Thread mandrel with nozzle
Quantity: 1 x
1 x
Nozzle For rivet nut setting pliers HES 510

THRMNDRL-(F.0948800)-NOZ-M8

Description:
8 mm
Thread mandrel with nozzle
Quantity: 1 x
1 x
Threaded sleeve for rivet nut setting pliers HES 510

THRSLEV-(F.0948800)-NOZ-M5

Description:
5 mm
Quantity: 1 x
1 x
Threaded sleeve for rivet nut setting pliers HES 510

THRSLEV-(F.0948800)-NOZ-M6

Description:
6 mm
Quantity: 1 x
1 x
Threaded sleeve for rivet nut setting pliers HES 510

THRSLEV-(F.0948800)-NOZ-M8

Description:
8 mm
Quantity: 1 x
1 x
Twisted rod for rivet nut setting pliers HES 510

SP-DRILLROD

Quantity: 1 x
Plastic carry box
1 x
Plastic carry box

TLBOX-F.HNG26N/HNG28N/HES510N

Description: Lightweight tool box with two separate storage compartments and aluminium handle
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information