Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HDR 200 POWER high-pressure cleaner

Cold water high-pressure cleaner HDR 200 POWER
CLNDEV-(HDR-200-POWER)

Art.-no. 07011650
EAN 4099618005190
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
Powerful cold-water high-pressure cleaner with hose reel, for medium to heavy-duty cleaning jobs
  • The device is equipped with accessory storage, brass control housing and automatic pressure release

  • The automatic pressure cut-out function shuts down the device immediately if work is interrupted

  • Relieving the pressure on the components extends the service life of the pump and reduces energy and water consumption

  • For convenient working, the integrated hose drum ensures that the hose is always in the right place, minimising the risk of accidents.

  • The ergonomic manual spray gun with reduced retention and trigger force ensures comfortable, effortless working.

  • Suitable for both vertical and horizontal operation for flexible working. The wheels do not touch the ground when the vehicle is in horizontal operation. This means that the device offers maximum stability.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Power input

2.8 kW

Max. pressure

200 bar

Min./max. feed quantity

0-500 l/h

Hose length

15 m

Length

380 mm

Width

360 mm

Height

930 mm

Weight of machine

28 kg

Cable length

5 m

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hose coupling hose piece

HOSECUPL-3/4IN

x 10 pcs
Professional water hose

WTRHOSE-PVC-1/2IN-50M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 50 m
Professional water hose

WTRHOSE-PVC-1/2IN-30M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 30 m
Professional water hose

WTRHOSE-PVC-3/4IN-50M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 50 m
Professional water hose

WTRHOSE-PVC-3/4IN-25M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 25 m
Professional water hose

WTRHOSE-PVC-1IN-50M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 50 m
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
Plug-on wash brush For surface cleaning

WASHBRSH-PLGA-W250MM

x 1 pcs
Surface cleaner For splash-proof cleaning with the high-pressure cleaner

SRFCLNR-W335MM

For splash-proof cleaning with the high-pressure cleaner
x 1 pcs
Hose extension

HOSEEXT-L10M

To extend the high-pressure cleaner hose
x 1 pcs
Adapter for extension hose

ADAPT-F.EXTHOSE-ET2XM22X1,5

Using this adapter, the hose extension can be connected to the high-pressure cleaner.
x 1 pcs
Pipe cleaning hose

PIPCLNHOSE-HDR160COMP/HDR185POWER-M22

Particularly flexible high-pressure hose for cleaning and effective removal of blockages in pipes, drains and down pipes with the high pressure cleaner.
x 1 pcs
Pipe cleaning nozzle

PIPCLNNOZ-F.HDR160COMPACT/HDR185POWER

For cleaning and effective removal of blockages in pipes, drains and down pipes with the high-pressure cleaner.
x 1 pcs
Foam nozzle

FMNOZ-HDR160COMP/HDR185PWR-M22X1,5

Ideal for lathering vehicles with the high-pressure cleaner
x 1 pcs
Universal cleaner R1

CLNR-VEH-GENERAL-R1-5LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
x 1 pcs
Universal cleaner R1

CLNR-VEH-GENERAL-R1-20LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
x 1 pcs
Universal cleaner R1

CLNR-VEH-GENERAL-R1-60LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces