Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HDR 175 COMPACT high-pressure cleaner

Cold water high-pressure cleaner HDR 175 COMPACT
CLNDEV-(HDR-175-COMPACT)

Art.-no. 07011640
EAN 4099618005183
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
Compact cold-water high-pressure cleaner for medium-duty cleaning jobs
  • The device is equipped with accessory storage, brass control housing and automatic pressure release

  • Thanks to the retractable push handle, the HDR range is ready for immediate use and takes up hardly any space during storage and transport

  • The simple switch-on and switch-off system in the upper part of the device makes it easy to operate while protecting the user's back

  • The automatic pressure cut-out function shuts down the device immediately if work is interrupted

  • The pressure release system relieves the pump, increases the service life of the device and significantly reduces energy and water consumption

  • An easily accessible and easy-to-clean filter on the water inlet also protects the pump from soiling

  • The HDR range is flexible to use and is designed for operation in vertical and horizontal positions. For maximum safety, the wheels do not touch the ground when used horizontally, so that the device cannot roll away.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power input

2.3 kW

Max. pressure

175 bar

Min./max. feed quantity

0-500 l/h

Hose length

10 m

Length

360 mm

Width

380 mm

Height

930 mm

Weight of machine

24 kg

Cable length

5 m

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Quick-clamping coupling With 1/2 inch, 5/8 inch and 3/4 inch universal hose connection

QCKCUPL-(ID1/2-3/4IN)

For quick connection of all standard water hoses to the high-pressure cleaner
x 1 pcs
Professional water hose

WTRHOSE-PVC-1/2IN-50M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 50 m
Professional water hose

WTRHOSE-PVC-1/2IN-30M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 30 m
Professional water hose

WTRHOSE-PVC-3/4IN-50M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 50 m
Professional water hose

WTRHOSE-PVC-3/4IN-25M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 25 m
Professional water hose

WTRHOSE-PVC-1IN-50M

Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
x 50 m
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
Plug-on wash brush For surface cleaning

WASHBRSH-PLGA-W250MM

x 1 pcs
Surface cleaner For splash-proof cleaning with the high-pressure cleaner

SRFCLNR-W335MM

For splash-proof cleaning with the high-pressure cleaner
x 1 pcs
Hose extension

HOSEEXT-L10M

To extend the high-pressure cleaner hose
x 1 pcs
Adapter for extension hose

ADAPT-F.EXTHOSE-ET2XM22X1,5

Using this adapter, the hose extension can be connected to the high-pressure cleaner.
x 1 pcs
Pipe cleaning hose

PIPCLNHOSE-HDR160COMP/HDR185POWER-M22

Particularly flexible high-pressure hose for cleaning and effective removal of blockages in pipes, drains and down pipes with the high pressure cleaner.
x 1 pcs
Pipe cleaning nozzle

PIPCLNNOZ-F.HDR160COMPACT/HDR185POWER

For cleaning and effective removal of blockages in pipes, drains and down pipes with the high-pressure cleaner.
x 1 pcs
Foam nozzle

FMNOZ-HDR160COMP/HDR185PWR-M22X1,5

Ideal for lathering vehicles with the high-pressure cleaner
x 1 pcs
Universal cleaner R1

CLNR-VEH-GENERAL-R1-5LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
x 1 pcs
Universal cleaner R1

CLNR-VEH-GENERAL-R1-20LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
x 1 pcs
Universal cleaner R1

CLNR-VEH-GENERAL-R1-60LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces