HDPE fold masker
Cover film, folded masker with adhesive strip
COVFLM-ADHSTR-55CMX33M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Edge-adhering HDPE film
- Pre-folded
- Lightly embossed
- Charged with static electricity
The paint is prevented from running by the embossing of the film.
Due to the static charge, the film clings to the substrate.
To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
The time-saving and compact 2-in-1 masking concept can be used for temporary protection of doors, windows, window benches, radiators and furniture during painting and plastering.
Unroll, affix the adhesive tape, cut, unfold the film
Design | With flat-crepe adhesive tape |
Adhesive tape backing material | Impregnated paper |
Foil backing material | Polyethylene |
Adhesive base | Natural rubber |
Colour | Transparent (film material) |
Width (opened out) | 55 cm |
Width (folded) | 10 cm |
Length of roll | 33 m |
Thickness of adhesive tape | 0.14 mm |
Foil thickness | 0.01 mm |
Adhesive force on steel (per unit of length) | 2.2 N/cm |
Elongation at break | 9 % |
Min. processing temperature | 10 °C |
Max. processing temperature | 40 °C |
Min./max. processing temperature | 10 to 40 °C |
Min. temperature resistance | 0 °C |
Moisture resistance | Yes |
Max. temperature resistance | 50 °C |
Ultraviolet resistance | No |
Max. usage duration | 2 d |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 20°C and 50% humidity |