Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HDPE UV plaster masker

Cover film plaster-masker UV
COVFLM-ADHSTR-UV-PLASTER-260CMX15M

Art.-no. 0992415260

EAN 4062856630486

-,--
price per selected packing unit
| Individual prices for customers after login
HDPE UV plaster masker

Art.-no. 0992415260

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tear-resistant, pre-folded cover film with wide, UV-resistant PE-coated fabric cover tape for indoor and outdoor applications
  • UV-resistant

  • Can be removed residue-free within up to three weeks

  • 30-mm-wide fabric adhesive edge with natural rubber adhesive and 25µ HDPE protective film

  • Water- and solvent-resistant

  • Bonding also possible on slightly soiled or slightly textured surfaces

  • Very good adhesive strength, even if paint or plaster falls on the film
Notice
  • Adhesive edge not suitable for use on coated glass (e.g. tinted glass/self-tinting glass).

  • Plastic surfaces with plasticisers and nitrate varnishes and precious metals may lead to residues. In these cases, a test application of 48 hours is recommended. Not suitable for porous or absorbent surfaces, e.g. porous natural stone, marble, granite, concrete and wood (non-painted). Discolouration may occur on these surfaces.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Time-saving and compact 2-in-1 system can be used for temporary protection of many surfaces during painting, plastering and façade cleaning. The product also offers a time-saving alternative to conventional, full-surface adhesive protective films when it comes to window protection in indoor and outdoor areas.

Instructions

Substrate must be dry and free from grease and dust.


Unroll, affix the adhesive tape, cut to length, unfold the film

Adhesive tape backing material

PE-coated fabric

Adhesive base

Natural rubber

Colour

Green, Transparent (film material)

Length of roll

15 m

Width (opened out)

260 cm

Foil thickness

25 µm

Thickness of adhesive tape

300 µm

Adhesive force on steel (per unit of length)

1 N/mm

Elongation at break

15 %

Min./max. processing temperature

-10 to 50 °C

Max. temperature resistance

60 °C

Moisture resistance

Yes

Ultraviolet resistance

3 weeks, outdoor weathering

Resistance against

Weather

Max. usage duration

3 Weeks

Shelf life from production/conditions

18 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Film knife with specially coated blade

FLMKNFE-F.LACWRKPROT

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information