HDPE UV fold masker
Cover film UV folded masker with adhesive strip
COVFLM-ADHSTR-UV-55CMX20M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
UV-resistant
Can be removed residue-free within up to three weeks
Edge-adhering HDPE film
- Pre-folded
- Lightly embossed
- Charged with static electricity
Highly adhesive on paint
The paint will not run thanks to the embossed film.
Additional fixing element not required
The film clings to the surface due to the static electricity charge.
Bonding also possible on slightly soiled or slightly textured surfaces
- Adhesive edge not suitable for use on coated glass (e.g. tinted glass/self-tinting glass).
- Plastic surfaces with plasticisers and nitrate varnishes and precious metals may lead to residues. In these cases, a test application of 48 hours is recommended. Not suitable for porous or absorbent surfaces, e.g. porous natural stone, marble, granite, concrete and wood (non-painted). Discolouration may occur on these surfaces.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
The time-saving and compact 2-in-1 system can be used to provide temporary protection to many surfaces during painting and plaster work.
Substrate must be dry and free from grease and dust.
Unroll, affix the adhesive tape, cut, unfold the film
Adhesive tape backing material | PE-coated fabric |
Foil backing material | Polyethylene |
Adhesive base | Natural rubber |
Colour | Blue (base material) |
Length of roll | 20 m |
Width (opened out) | 55 cm |
Foil thickness | 0.01 mm |
Thickness of adhesive tape | 0.31 mm |
Adhesive force on steel (per unit of length) | 3.5 N/cm |
Elongation at break | 9 % |
Min./max. processing temperature | 5 to 40 °C |
Max. temperature resistance | 50 °C |
Moisture resistance | Yes |
Ultraviolet resistance | Yes |
Resistance against | Weather |
Max. usage duration | 3 Weeks |
Shelf life from production/conditions | 12 Month / at 20°C and 50% humidity |