Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

HDPE UV fold masker

Cover film UV folded masker with adhesive strip
COVFLM-ADHSTR-UV-140CMX20M

Art.-no. 0992406140
EAN 4024835253345
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
Statically charged, pre-folded cover film with a UV-resistant PE-coated fabric masking tape for indoor and outdoor use. Provides temporary protection on many surfaces during painting and plastering work.

UV-resistant


Can be removed residue-free within up to three weeks



Edge-adhering HDPE film


  • Pre-folded

  • Lightly embossed

  • Charged with static electricity


Highly adhesive on paint


The paint will not run thanks to the embossed film.



Additional fixing element not required


The film clings to the surface due to the static electricity charge.



Bonding also possible on slightly soiled or slightly textured surfaces

Notice
  • Adhesive edge not suitable for use on coated glass (e.g. tinted glass/self-tinting glass).

  • Plastic surfaces with plasticisers and nitrate varnishes and precious metals may lead to residues. In these cases, a test application of 48 hours is recommended. Not suitable for porous or absorbent surfaces, e.g. porous natural stone, marble, granite, concrete and wood (non-painted). Discolouration may occur on these surfaces.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The time-saving and compact 2-in-1 system can be used to provide temporary protection to many surfaces during painting and plaster work.

Instructions

Substrate must be dry and free from grease and dust.


Unroll, affix the adhesive tape, cut, unfold the film

Adhesive tape backing material

PE-coated fabric

Foil backing material

Polyethylene

Adhesive base

Natural rubber

Colour

Blue (base material)
Transparent (film material)

Length of roll

20 m

Width (opened out)

140 cm

Foil thickness

0.01 mm

Thickness of adhesive tape

0.31 mm

Adhesive force on steel (per unit of length)

3.5 N/cm

Elongation at break

9 %

Min./max. processing temperature

5 to 40 °C

Max. temperature resistance

50 °C

Moisture resistance

Yes

Ultraviolet resistance

Yes

Resistance against

Weather

Max. usage duration

3 Weeks

Shelf life from production/conditions

12 Month / at 20°C and 50% humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information