HDG VARIFIX profile foot C-rail 41/86 for Power Lock
VARIFIX profile foot C-rail 41/86 f power lock HDG
PRFLFT-PRFL41/86-POWERKNOB-HOT-DIP-GAL
Art.-no. 0862904014
EAN 4062856240388
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Datasheets(X)
- Corner connections
- Bracket structures and free structures
![]() | |
Suitable for mounting rail | 41 x 86 mm |
Holder plate length (L) | 180 mm |
Holder plate width (B) | 80 mm |
Holder plate thickness (t) | 6 mm |
Profile length (Lp) | 195 mm |
Profile internal width (Bp) | 43 mm |
Profile height (Hp) | 86.5 mm |
Profile thickness (tp) | 6 mm |
Diameter of hole (RL) | 24 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole length 2 (LL2) | 36 mm |
Elongated hole width (LB1) | 13 mm |
Elongated hole width 2 (LB2) | 47 mm |
Hole distance (LA1) | 138 mm |
Hole distance 2 (LA2) | 54 mm |
Hole distance 3 (LA3) | 60 mm |
Surface | Hot dip galvanized |
Material | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
