HDG VARIFIX profile foot C-rail 41/86 for Power Lock
VARIFIX profile foot C-rail 41/86 f power lock HDG
PRFLFT-PRFL41/86-POWERKNOB-210X210X8-HDG
VARIFIX
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12231605.jpg)
Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Datasheets(X)
- Corner connections
- Bracket structures and free structures
![]() | |
Holder plate length (L) | 210 mm |
Holder plate width (B) | 210 mm |
Holder plate thickness (t) | 8 mm |
Profile length (Lp) | 195 mm |
Profile internal width (Bp) | 43 mm |
Profile height (Hp) | 86.5 mm |
Profile thickness (tp) | 6 mm |
Diameter of hole (RL) | 13 mm |
Diameter of hole 2 (RL2) | 24 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole length 2 (LL2) | 36 mm |
Elongated hole width (LB1) | 13 mm |
Elongated hole width 2 (LB2) | 47 mm |
Hole distance (LA1) | 180 mm |
Hole distance 2 (LA2) | 150 mm |
Hole distance 3 (LA3) | 60 mm |
Surface | Hot dip galvanized |
Weight | 2800 g |
Material | Structural steel, 1.0037 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!