Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

H70 diamond socket cutter

Diamond socket cutter H70
SKTCTR-DIA-H70-TURBO-D82MM-WL70MM
ZEBRA

Art.-no. 066662082
EAN 4052712103698
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
Extremely versatile, high-quality socket outlet drill bit, with a high drilling speed and very long service life, plus connecting thread M16.

Fast, efficient, chatter-free drilling


Laser-welded turbo segments



Optimum ejection of drilling dust and easy removal of the drill core


Facilitated by the special core bit body with extremely wide ejection slits

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

82 mm

Min. drilling depth

70 mm

Segment height

9 mm

Number of segments

8 PCS

Versatility (points system)

3 of 4 points

Service life (points system)

4 of 4 points

Drilling speed (point system)

2 of 4 points

Problem solver (points system)

2 of 4 points

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sharpening stone For diamond cutting discs, cup wheels and core drill bits (excl. PCD)

WHETSTN-320X55X25MM

Restore original cutting ability by simply drilling or cutting into the whetstone
x 1 pcs
Sharpening stone For diamond cutting discs, cup wheels and core drill bits (excl. PCD)

WHETSTN-320X160X30MM

Restore original cutting ability by simply drilling or cutting into the whetstone
x 1 pcs
Sharpening stone For diamond cutting discs, cup wheels and core drill bits (excl. PCD)

WHETSTN-320X320X55MM

Restore original cutting ability by simply drilling or cutting into the whetstone