Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

H70-S diamond socket cutter

Diamond socket cutter H70-S
SKTCTR-DIA-H70S-TURBO-D82MM-WL70MM
ZEBRA

Art.-no. 0666620082
EAN 4052712103735
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
Versatile, extremely high-quality socket outlet drill bit with high drilling speed and very long service life, including M16 connecting thread and perforated cover for dust extraction.

Fast, efficient and chatter-free drilling


Laser-welded turbo segments

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

82 mm

Min. drilling depth

70 mm

Segment height

9 mm

Number of segments

8 PCS

Versatility (points system)

3 of 4 points

Service life (points system)

4 of 4 points

Drilling speed (point system)

2 of 4 points

Problem solver (points system)

2 of 4 points

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dust extraction For socket cutters without quick-change function

DSTEXTR-F.SKTCTR

For virtually dust-free drilling
x 1 pcs
Dust extraction For socket cutters with quick-change function

DSTEXTR-F.SKTCTR-W.QCKCHFUNCT

For tool-free core bit changes and virtually dust-free drilling
x 1 pcs
Sharpening stone For diamond cutting discs, cup wheels and core drill bits (excl. PCD)

WHETSTN-320X55X25MM

Restore original cutting ability by simply drilling or cutting into the whetstone
x 1 pcs
Sharpening stone For diamond cutting discs, cup wheels and core drill bits (excl. PCD)

WHETSTN-320X160X30MM

Restore original cutting ability by simply drilling or cutting into the whetstone
x 1 pcs
Sharpening stone For diamond cutting discs, cup wheels and core drill bits (excl. PCD)

WHETSTN-320X320X55MM

Restore original cutting ability by simply drilling or cutting into the whetstone