H07RN-F3G1.5 grounding contact extension triple coupling with cover
Extnsn. lead grounding contact 3-way H07RN-F3G1.5
EXTLD-3WAY-(H07RN-F3G1,5)-16A-250V-10M
Art.-no. 0969310101
EAN 4038898296638
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For indoor and outdoor use
Cable type | H07RN-F3G1.5 mm² |
Cable length | 10 m |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Cable connection | Safety plug |
Cable outlet | Triple rubber connector with cover |
Plug type | F |
Min./max. temperature conditions | -25 to 40 °C |